Apply to be a TradeMaster!
Main product image of Premium Grip Bit Storage Handle w/ 12 Impact Rated Bits
Magnifying glass
Hover image to zoom

Premium Grip Bit Storage Handle w/ 12 Impact Rated Bits

Brand:
Malco
SKU:
HPGB
Rating:
(0)
Q&A:
(0)
Premium Grip Bit Storage Handle w/ 12 Impact Rated Bits
Magnifying glass
Hover image to zoom
$22.79 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16"

Description

–
  • Ergonomic overmolded grip for enhanced comfort and control.
  • Built-in handle storage, which keeps included bits organized, easily accessible, and ready for any task
  • For standard 1/4" drivers. Handle Length: 4.9" (124.5 mm)
  • "Pre-loaded with a 12 impact rated bits, including: - #1, (2) #2, and #3 Phillips - 3/16" and 1/4" Slotted (Flathead) - T10, T15, T20, and T25 Torx - #1 and #2 Robertson (Square)
  • Compatible with Malco's C-RHEX Drivers and Flip Bit Socket Set.

Specs

–
Size:

1/4"

3/16"

Bit Type:

Torx T10

Torx T15

Torx T25

Phillips #1

Phillips #2

Torx T20

Phillips #3

Slotted

Square #2

Product Type:

Bit Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy