Apply to be a TradeMaster!
Main product image of 4-1/8" Bi-Metal Hole Saw, HSB3125
Magnifying glass
Hover image to zoom

4-1/8" Bi-Metal Hole Saw, HSB3125

Brand:
Malco
SKU:
HSB3125
Rating:
(0)
Q&A:
(0)
4-1/8" Bi-Metal Hole Saw, HSB3125
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/8" Diameter

Description

–
Built for consistent performance across the most common job-site materials, the Malco 3 1/8" (79mm) Bi-Metal Hole Saw is designed for pros who need clean, accurate cuts day in and day out. Featuring a high-speed steel cutting edge and variable tooth pitch, it cuts smoothly through wood, drywall, plastic, aluminum, and thin steel while reducing vibration and chatter.

A flexible alloy body helps resist cracking and tooth stripping, even under repeated use, ensuring dependable performance on everyday installs and rough-ins. Whether you're working on HVAC applications, electrical and plumbing penetrations, or sheet metal tasks, this 3 1/8" (79 mm) bi-metal hole saw delivers the control, durability, and clean results trade professionals expect. Compatible with Malco Quick Connect Arbors and Quick-Change pilot drills.

Features:
  • Cut cleanly through wood, drywall, plastic, aluminum, and thin steel
  • High-speed steel cutting edge for long life in metal
  • Variable tooth pitch reduces vibration and chatter
  • Flexible alloy body resists cracking and tooth stripping
  • Smooth cutting action for accurate, clean holes
  • Compatible with Malco Quick Connect Arbors and Quick-Change pilot drills

Specs

–
Diameter (Inches):

4-1/8"

Product Type:

Hole Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy