Apply to be a TradeMaster!
Main product image of 3-3/4" Carbide Tipped Hole Saw, HSC3000
Magnifying glass
Hover image to zoom

3-3/4" Carbide Tipped Hole Saw, HSC3000

Brand:
Malco
SKU:
HSC3000
Rating:
(0)
Q&A:
(0)
3-3/4" Carbide Tipped Hole Saw, HSC3000
Magnifying glass
Hover image to zoom
$13.73 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3-3/4" Diameter

Description

–
Designed for demanding HVAC applications, the Malco 3" (76 mm) Carbide-Tipped Hole Saw delivers the durability and cutting power professionals need when working through abrasive and multi-material wall systems. Engineered with carbide teeth and aggressive cutting geometry, this hole saw powers through stucco, cement board, plaster, siding, and nail-embedded wood-without sacrificing accuracy or tool life.

A thick-wall steel body resists heat, torque, and jobsite abuse, helping maintain control and precision during tough exterior wall penetrations. Whether you're installing vents, flues, or refrigerant lines, this 3" (76 mm) carbide-tipped hole saw provides clean, consistent results and reliable performance where standard hole saws fall short. Compatible with Malco Quick Connect Arbors and Quick-Change pilot drills.

Features:
  • Carbide teeth deliver extended life in abrasive materials
  • Cuts through stucco, cement board, plaster, siding, and nail-embedded wood
  • Aggressive tooth geometry enables faster wall penetration
  • Thick-wall steel body resists heat, torque, and jobsite abuse
  • Precision cutting edge provides clean, controlled holes
  • Compatible with Malco Quick Connect Arbors and Quick-Change pilot drills

Specs

–
Diameter (Inches):

3-3/4"

Product Type:

Hole Saw

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy