Apply to be a TradeMaster!
Main product image of 2" Carbide Tipped Hole Saw, HSC6250
Magnifying glass
Hover image to zoom

2" Carbide Tipped Hole Saw, HSC6250

Brand:
Malco
SKU:
HSC6250
Rating:
(0)
Q&A:
(0)
2" Carbide Tipped Hole Saw, HSC6250
Magnifying glass
Hover image to zoom
$11.38 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Designed for demanding HVAC applications, the Malco 6 1/4" (159 mm) Carbide-Tipped Hole Saw delivers the durability and cutting power professionals need when working through abrasive and multi-material wall systems. Engineered with carbide teeth and an aggressive cutting geometry, this hole saw powers through stucco, cement board, plaster, siding, and nail-embedded wood-without sacrificing accuracy or tool life.

A thick-wall steel body resists heat, torque, and jobsite abuse, helping maintain control and precision during tough exterior wall penetrations. Whether you're installing vents, flues, or refrigerant lines, this 6 1/4" (159 mm) carbide-tipped hole saw provides clean, consistent results and reliable performance where standard hole saws fall short. Compatible with Malco Quick Connect arbors and Quick Change pilot drills.

Features:
  • Carbide teeth deliver extended life in abrasive materials
  • Cuts through stucco, cement board, plaster, siding, and nail-embedded wood
  • Aggressive tooth geometry enables faster wall penetration
  • Thick-wall steel body resists heat, torque, and jobsite abuse
  • Precision cutting edge provides clean, controlled holes
  • Compatible with Malco Quick Connect Arbors and Quick-Change pilot drills

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy