Apply to be a TradeMaster!
Main product image of 4-1/4" Wood Vent Saw
Magnifying glass
Hover image to zoom
4-1/4" Wood Vent Saw
Magnifying glass
Hover image to zoom
$86.69 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/4" Diameter

Description

–
Features:
  • Designed for cutting all types of hard and soft wood, and other non-ferrous materials including plywood, composition board and siding
  • One piece arbor and hole saw combinations eliminates the need for separate arbor attachments
  • 4/6 variable pitch teeth milled into high speed steel edge and micro-welded to body
  • The Malco VENT SAW® is indispensable when fitting fresh air intakes through foundation plates, exterior siding or facing materials encountered in residential or light commercial installations of gas or oil fired furnaces
  • Features easily replaceable alloy steel blades and a versatile one piece arbor / mandrel combination made of high grade cast aluminum
  • The webbed mandrel allows easy plug removal and a built-in arbor eliminates the need for separate arbor attachments

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

4-1/4"

Drilling Depth:

2"

Application:

Non-Ferrous Metal

Plywood

Composition Board

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy