Apply to be a TradeMaster!
Main product image of #10 1/2" (Length) x 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (10,000 Piece Bulk)
Magnifying glass
Hover image to zoom

#10 1/2" (Length) x 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (10,000 Piece Bulk)

Brand:
Malco
SKU:
HW10X1/2Z
Rating:
(0)
Q&A:
(0)
#10 1/2" (Length) x 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (10,000 Piece Bulk)
Magnifying glass
Hover image to zoom
$451.50 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Length (Inches): 
1/2"
Quantity: 
10000
10050010006000800010000
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Hex
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
1/2" Length

Description

–
Features
  • A unique thread design and quality controlled manufacture spell the Zip-in difference.
  • Zip-in's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength.
  • Zip-inscrews are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-drilling type.
  • Ultra sharp tapered point will not mushroom, break or walk.
  • Undercut-indented hex washer slotted head always seats flush.

Specs

–
Quantity:

10000

Bit Type:

Slotted

Hex

Shank Diameter:

#10

Tip Style:

Taper Point

Finish:

Zinc Plated

Size:

1/4"

Length (Inches):

1/2"

Product Type:

Screw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy