Apply to be a TradeMaster!
Main product image of #10 1/2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 100)
Magnifying glass
Hover image to zoom

#10 1/2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 100)

Brand:
Malco
SKU:
HW10X1/2ZG
Rating:
(0)
Q&A:
(0)
#10 1/2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 100)
Magnifying glass
Hover image to zoom
$6.94 each
In Stock
In Stock
Get 6 Mon, Sep 21
Order by 6PM, receive Monday
Length (Inches)
1/2"
Quantity
100
10050010006000800010000
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex, Slotted
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
1/2" Length

Description

Features
  • A unique thread design and quality controlled manufacture spell the Zip-in difference.
  • Zip-in's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength.
  • Zip-inscrews are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-drilling type.
  • Ultra sharp tapered point will not mushroom, break or walk.
  • Undercut-indented hex washer slotted head always seats flush.

Specs

Tip Style:

Taper Point

Finish:

Zinc Plated

Bit Type:

Hex

Slotted

Length (Inches):

1/2"

Quantity:

100

Shank Diameter:

#10

Product Type:

Screw

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy