Apply to be a TradeMaster!
Main product image of #10 1-1/2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (3,500 Pack)
Magnifying glass
Hover image to zoom

#10 1-1/2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (3,500 Pack)

Brand:
Malco
SKU:
HW10X11/2
Rating:
(0)
Q&A:
(0)
#10 1-1/2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (3,500 Pack)
Magnifying glass
Hover image to zoom
$396.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Shank Diameter: 
#10
#10
Length (Inches): 
1-1/2"
Quantity: 
3500
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Bit Type
Hex, Slotted
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Finish
Zinc Plated

Description

–
Features
  • Screws have 5/16 in. slotted hex head.
  • Screws are Zinc plated.
  • Drill-in screws are Type A.
  • Screws are single thread.

Specs

–
Bit Type:

Hex

Slotted

Shank Diameter:

#10

Length (Inches):

1-1/2"

Tip Style:

Drill Point

Product Type:

Screw

Quantity:

3500

Finish:

Zinc Plated

Size:

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy