Apply to be a TradeMaster!
Main product image of #10 1-1/2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (Tub of 250)
Magnifying glass
Hover image to zoom

#10 1-1/2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (Tub of 250)

Brand:
Malco
SKU:
HW10X11/2T
Rating:
(0)
Q&A:
(0)
#10 1-1/2" (Length) x 5/16" (Head Size) Slotted Hex Head Drill-in Metal Screws, Type A, Single Thread, Zinc Plated (Tub of 250)
Magnifying glass
Hover image to zoom
$30.67 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Shank Diameter
#10
Length (Inches)
1-1/2"
Quantity
250
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5/16"
Product Highlight: Bit Type
Slotted, Hex
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
1-1/2" Length

Description

Features
  • Screws have 5/16 in. slotted hex head.
  • Screws are Zinc plated.
  • Drill-in screws are Type A.
  • Screws are single thread.

Specs

Bit Type:

Slotted

Hex

Shank Diameter:

#10

Tip Style:

Drill Point

Finish:

Zinc Plated

Size:

5/16"

Quantity:

250

Length (Inches):

1-1/2"

Product Type:

Screw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy