Apply to be a TradeMaster!
#8 2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 50)

#8 2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 50)

Brand:
Malco
SKU:
HW8X2ZG
Rating:
(0)
Q&A:
(0)
#8 2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screws, Zinc Plated (Bag of 50)
$7.30 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Color
Zinc
Quantity
50
1400
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex, Slotted
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
2" Length
Product Highlight: Color
Zinc

Description

Features
  • Combination lead double thread Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge.
  • Starting thread machined down to very tip of screw point.
  • Look for the Dots! Trademarked & Patented Head Markings indicate one and only genuine Zip-ins.
  • A unique thread design and quality controlled manufacture spell the Zip-in difference.
  • Zip-in's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength.

Specs

Bit Type:

Hex

Slotted

Tip Style:

Taper Point

Product Type:

Screw

Size:

1/4"

Quantity:

50

Finish:

Zinc Plated

Length (Inches):

2"

Color:

Zinc

Shank Diameter:

#8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy