Apply to be a TradeMaster!
Main product image of #8 2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screw, White (Bag of 50)
Magnifying glass
Hover image to zoom

#8 2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screw, White (Bag of 50)

Brand:
Malco
SKU:
HW8X2ZWG
Rating:
(0)
Q&A:
(0)
#8 2" (Length) 1/4" (Head Size) Slotted Hex Head Zip-in Screw, White (Bag of 50)
Magnifying glass
Hover image to zoom
$9.71 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Color: 
White
Zinc
Quantity: 
50
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex, Slotted
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
2" Length
Product Highlight: Color
White

Description

–
Features
  • A unique thread design and quality controlled manufacture spell the Zip-in difference.
  • Zip-in's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength.
  • Zip-inscrews are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-drilling type.
  • Ultra sharp tapered point will not mushroom, break or walk.
  • Undercut-indented hex washer slotted head always seats flush.

Specs

–
Bit Type:

Hex

Slotted

Finish:

Zinc Plated

Length (Inches):

2"

Size:

1/4"

Tip Style:

Taper Point

Product Type:

Screw

Color:

White

Shank Diameter:

#8

Quantity:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy