Apply to be a TradeMaster!
Main product image of #8 3/4" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Sheet Metal Screws, Brown (Tub of 1,000)
Magnifying glass
Hover image to zoom

#8 3/4" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Sheet Metal Screws, Brown (Tub of 1,000)

Brand:
Malco
SKU:
HW8X3/4ZRBT
Rating:
(0)
Q&A:
(0)
#8 3/4" (Length) x 1/4" (Head Size) Painted Slotted Hex Head Sheet Metal Screws, Brown (Tub of 1,000)
Magnifying glass
Hover image to zoom
$58.98 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Color: 
Brown
Black
Quantity: 
1000
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex, Slotted
Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Color
Brown

Description

–
Features
  • Screws have 1/4 in. slotted hex head.
  • Available in a variety of colors.
  • Colors designed to match common gutter and trim coil colors.
  • Available colors include Almond, Classic Cream, Clay, Musket Bronze, Royal Brown and White.

Specs

–
Bit Type:

Hex

Slotted

Tip Style:

Taper Point

Size:

1/4"

Shank Diameter:

#8

Length (Inches):

3/4"

Color:

Brown

Quantity:

1000

Product Type:

Screw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy