Shop Resideo Sale
Main product image of 3/4" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom

3/4" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)

Brand:
Malco
SKU:
HW8X3/4ZT
Rating:
(5)
Q&A:
(0)
3/4" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
Magnifying glass
Hover image to zoom
$54.72 each
In Stock
In Stock
Get 123 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Color
Zinc
Product Highlight: Length (Inches)
3/4" Length

Description

–
A unique thread design and quality controlled manufacture spell the Zip-In difference. Zip-In`s sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In`s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.

Features:
  • Head Size: 1/4"
  • Length: 3/4"
  • Number: 8
  • Quantity: 1,000
  • Package Type: Tub
  • Single starting thread machined down to very tip of screw point
  • Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
  • Undercut-indented hex washer slotted head
  • Zinc Plated
  • Burr Fee
  • Full 1/4" (no 8) head will not strip out of hex driver opening
  • One 1/4" hex driver accommodates all sizes
  • Undercut - always seats flush
  • Quality controlled heat treat
  • Sharp tapered point will not mushroom or break
  • No walking
  • Complete operator control - precise hole alignment

Specs

–
Tip Style:

Taper Point

Color:

Zinc

Quantity:

1000

Shank Diameter:

#8

Type:

Screw

Length (Inches):

3/4"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Pretty good. Industry standard screws.

These are the industry standard but I really liked the Duro Dyne screws better for thicker metal but they must have stopped making them because I can't find them anywhere. So these will do. They are a little more expensive than at my local hvac distributor but supply house is very convenient.
Kip
Arizona
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Screw these screws!

Do these screws work? Heck yea they do. They even work the 'righty-tighty, lefty-loosy' way as well! What's even better? they are shipped in (what looks to be ) a large yogurt container, making it easy to manage, use, and put on the shelf. Heck, I used my empty to bring leftover chilli to work the other day. Talk about a bonus.
ScrewDaddy
Calumet, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cool

wow
jimbob
woodland hills, ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What we need, when we need it

Our go-to supplier for many of the parts we need - always willing to try and help find alternatives for discontinued parts, too!
Carol
MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for our operation

We do a lot of sheet metal fabrication and installation and these screws are our go to product.
KFPrjMgr
Fort Smith, AR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy