Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Tools
Malco HVAC Tools
Malco Screws
#10 1/2" (Length) #2 Square Drive Pan Head Roberston Style Screws (Tub of 1,000)
Brand:
Malco
SKU:
PS10X1/2ZT
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PS10X1/2ZT has been discontinued
Discontinued August 13, 2026
This product was discontinued by the manufacturer.
Shank Diameter:
#10
#10
#8
#10
#8
Length (Inches):
1/2"
1/2"
3/4"
1/2"
3/4"
Quantity:
1000
1000
2300
8000
10000
1000
2300
8000
10000
Product Highlights
–
Square #2
1/2" Length
Description
–
Features
#2 Square drive
Pan head self-piercing sheet metal screw
Square drive head will not slip or cam out
Zip-in hardened point and combination-lead thread
Specs
–
Length (Inches):
1/2"
Tip Style:
Taper Point
Shank Diameter:
#10
Product Type:
Screw
Quantity:
1000
Bit Type:
Square #2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video