Apply to be a TradeMaster!
Main product image of #8 1/2" (Length) #2 Square Drive Pan Head Roberston Style Screws (Tub of 1,000)
Magnifying glass
Hover image to zoom

#8 1/2" (Length) #2 Square Drive Pan Head Roberston Style Screws (Tub of 1,000)

Brand:
Malco
SKU:
PS8X1/2ZT
Rating:
(0)
Q&A:
(0)
#8 1/2" (Length) #2 Square Drive Pan Head Roberston Style Screws (Tub of 1,000)
Magnifying glass
Hover image to zoom
$29.68 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Shank Diameter: 
#8
#8
Length (Inches): 
1/2"
Quantity: 
1000
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Square #2
Product Highlight: Length (Inches)
1/2" Length

Description

–
Features
  • #2 Square drive
  • Pan head self-piercing sheet metal screw
  • Square drive head will not slip or cam out
  • Zip-in hardened point and combination-lead thread

Specs

–
Product Type:

Screw

Length (Inches):

1/2"

Quantity:

1000

Tip Style:

Taper Point

Bit Type:

Square #2

Shank Diameter:

#8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy