Apply to be a TradeMaster!
Main product image of #8 1/2" (Length) #2 Square Drive Pan Head Roberston Style Screws (2,300 Piece Bulk)
Magnifying glass
Hover image to zoom

#8 1/2" (Length) #2 Square Drive Pan Head Roberston Style Screws (2,300 Piece Bulk)

Brand:
Malco
SKU:
PS8X1/2Z
Rating:
(0)
Q&A:
(0)
#8 1/2" (Length) #2 Square Drive Pan Head Roberston Style Screws (2,300 Piece Bulk)
Magnifying glass
Hover image to zoom
$368.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Shank Diameter: 
#8
#8
Length (Inches): 
1/2"
Quantity: 
2300
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Square #2
Product Highlight: Length (Inches)
1/2" Length

Description

–
Features
  • #2 Square drive
  • Pan head self-piercing sheet metal screw
  • Square drive head will not slip or cam out
  • Zip-in hardened point and combination-lead thread
  • A unique thread design and quality controlled manufacture spell the Zip-in difference.

Specs

–
Shank Diameter:

#8

Product Type:

Screw

Tip Style:

Taper Point

Quantity:

2300

Bit Type:

Square #2

Length (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy