Apply to be a TradeMaster!
Main product image of Replacement Blade for 4-1/4" Wide Vent Saw
Magnifying glass
Hover image to zoom

Replacement Blade for 4-1/4" Wide Vent Saw

Brand:
Malco
SKU:
RBW68
Rating:
(0)
Q&A:
(0)
Replacement Blade for 4-1/4" Wide Vent Saw
Magnifying glass
Hover image to zoom
$37.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/4" Diameter

Description

–
Replacement Blade for 4-1/4" Wide Vent Saw

Features:
  • Designed for cutting all types of hard and soft wood, and other non-ferrous materials including plywood, composition board and siding
  • Easily replaceable alloy steel blades and a versatile one piece arbor / mandrel combination made of high grade cast aluminum

Specs

–
Product Type:

Replacement Blade

Type:

Hole Saw

Diameter (Inches):

4-1/4"

Drilling Depth:

2"

Application:

Composition Board

Wood

Plywood

Non-Ferrous Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy