Apply to be a TradeMaster!
Main product image of 1/4" Carbide Tipped Masonry Bit
Magnifying glass
Hover image to zoom
1/4" Carbide Tipped Masonry Bit
Magnifying glass
Hover image to zoom
$9.32 each
In Stock
In Stock
Get 4 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
4" Length

Description

–
The Malco Rp09 is a 1/4" Carbide Tipped Masonry Bit. This carbide tipped masonry bit has a 1/4" diameter, and can be used in any rotary or rotary percussion drilling device for unexcelled performance in brick, tile, granite, concrete, masonry, and other similar hard and dense materials.

Specs

–
Product Type:

Drill Bit

Size:

1/4"

Shank Style:

Round

Length (Inches):

4"

Coating:

Carbide

Application:

Ceramic Tile

Concrete

Masonry

Brick

Granite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy