Apply to be a TradeMaster!
Main product image of 12" Hex Key Set (7 Piece)
Magnifying glass
Hover image to zoom
12" Hex Key Set (7 Piece)
Magnifying glass
Hover image to zoom
$33.21 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 7/32", 1/4", 3/32", 3/16", 5/32", 5/64"
Product Highlight: Length (Inches)
12" Length

Description

–
Easy socket access at angles up to 25 degree off-axis. Wrench sets store in handy reusable case. Two tools in one standard hex end for maximum torque. Ball end for angles. Tough alloy steel. Black oxide finish.

Features:
  • Easy socket access at angles up to 25 degree off-axis
  • Wrench sets store in handy reusable case
  • Two tools in one, standard hex end for maximum torque
  • Ball end for angles
  • Tough alloy steel, black oxide finish

Specs

–
Product Type:

Hex Key

Wrench

Size:

1/8"

7/32"

1/4"

3/32"

3/16"

5/32"

5/64"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy