Apply to be a TradeMaster!
Main product image of Electrical Cutter/Stripper/Crimper Plier
Magnifying glass
Hover image to zoom
Electrical Cutter/Stripper/Crimper Plier
Magnifying glass
Hover image to zoom
$28.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
Up front scissors action strips copper wire clean and easily cuts sizes 10 through 20. Bolt cutters leave a perfect re-thread. Plier nose features serrated jaw and slim profile for pulling and putting loops on wire. Crimps all insulated and non-insulated solder less terminals including 7-8 mm auto. Lifetime pivot point assures greater joint strength and adds easy, precise adjustment capability.
  • Black oxide, satin finish steel
  • Extra large red vinyl cushion grips

Specifications:
  • Bolt Capacities: 4-40, 5-40, 6-32
  • Cutting Capacities: 8-32, 10-32, 10-24
  • Crimping: 22-10 ga.
  • Stripping: 22-10 ga.
  • O/A Length: 8 1/4"
  • Weight: 8 oz. (227 g.)

Specs

–
Product Type:

Wire Stripper

Wire Crimper

Wire Cutter

Pliers

Length (Inches):

8-1/4"

Capacity:

10-22 AWG

8-32 AWG

10-32 AWG

10-24 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy