Apply to be a TradeMaster!
Main product image of 9" Long Gripped T Handle Keys Set, 8 Sizes (3/32" - 1/4")
Magnifying glass
Hover image to zoom

9" Long Gripped T Handle Keys Set, 8 Sizes (3/32" - 1/4")

Brand:
Malco
SKU:
WT9SG
Rating:
(0)
Q&A:
(0)
9" Long Gripped T Handle Keys Set, 8 Sizes (3/32" - 1/4")
Magnifying glass
Hover image to zoom
$46.80 each
In Stock
In Stock
Get 1 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32", 7/64", 1/4", 1/8", 9/64", 5/32", 3/16", 3/32"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
9" Length

Description

–
Extra long, hardened and tempered alloy steel “T” Handle hex keys provide extra reach and extra leverage. Plus, vinyl cushion grips and comfort provide added torque.

This set consist of 8 sizes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4".

Specs

–
Product Type:

Hex Key

Length (Inches):

9"

Bit Type:

Hex

Size:

7/32"

7/64"

1/4"

1/8"

9/64"

5/32"

3/16"

3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy