Apply to be a TradeMaster!
Main product image of Pro-Fit 4 1.6 GPF Round SmartHeight Complete Toilet Kit (White)
Magnifying glass
Hover image to zoom

Pro-Fit 4 1.6 GPF Round SmartHeight Complete Toilet Kit (White)

Brand:
Mansfield
SKU:
011710017
Rating:
(0)
Q&A:
(0)
Pro-Fit 4 1.6 GPF Round SmartHeight Complete Toilet Kit (White)
Magnifying glass
Hover image to zoom
$261.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor

Description

–
Note: This product exceeds California's maximum toilet flush volume of 1.28 gallons per flush and cannot be installed in California due to state water conservation regulations.

A staple of the Mansfield toilet lineup for almost 30 years, Pro-Fit has a long history of reliable performance. This Complete Toilet Kit (CTK) makes your toilet installation easy, including everything you need to save you time and money. All the while, its universal style will blend well with any décor. Economical, practical and dependable - Pro-Fit is an easy choice for the price-conscious home owner.
  • Complete Toilet Kit (CTK) includes: toilet bowl and tank, toilet seat, flange bolts, wax ring with polyethylene flange and instructions
  • Round front, SmartHeight toilet bowl
  • 1.6 gpf / 6.0 lpf low water consumption
  • Universal style blends nicely with any décor
  • SmartFlush flushing technology with 2" flush tower
  • Fluidmaster pilot anti-siphon fill valve
  • Plastic trip lever, chrome plated
  • SmartFasten 3-bolt connection
  • Fully glazed trapway
  • 800 g MaP
  • White

Specs

–
Gallons Per Flush:

1.6

Installation Type:

Floor Mount

Color:

White

Product Type:

Two Piece Toilet

Application:

Bathroom

Shape:

Round

Material:

Vitreous China

Series:

Pro-Fit

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy