Apply to be a TradeMaster!
Main product image of Alto Round SmartHeight Toilet Bowl (Bone)
Magnifying glass
Hover image to zoom

Alto Round SmartHeight Toilet Bowl (Bone)

Brand:
Mansfield
SKU:
011710510
Rating:
(0)
Q&A:
(0)
Alto Round SmartHeight Toilet Bowl (Bone)
Magnifying glass
Hover image to zoom
$177.16 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
Bone
Product Highlight: Mount
Floor
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China

Description

–
A staple of the Mansfield toilet lineup for almost 30 years, Alto has a long history of reliable performance. It is offered in a wide range of configurations to meet your project needs, and its universal style will blend well with any décor. Economical, practical and dependable - Alto is an easy choice for the price-conscious home owner.
  • Round front, SmartHeight bowl
  • Universal style blends nicely with any décor
  • SmartFasten 3-bolt connection prevents rocking and leaking
  • Toilet seat not included
  • Bone

Specs

–
Installation Type:

Floor Mount

Series:

Alto

Color:

Bone

Mount:

Floor

Shape:

Round

Gallons Per Flush:

1.6

Application:

Bathroom

Material:

Vitreous China

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy