Apply to be a TradeMaster!
Main product image of Summit 1.6 GPF Round Complete Toilet Kit (White)
Magnifying glass
Hover image to zoom

Summit 1.6 GPF Round Complete Toilet Kit (White)

Brand:
Mansfield
SKU:
038010017
Rating:
(0)
Q&A:
(0)
Summit 1.6 GPF Round Complete Toilet Kit (White)
Magnifying glass
Hover image to zoom
$516.94 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Round
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Floor Mount

Description

–
Note: This product exceeds California's maximum toilet flush volume of 1.28 gallons per flush and cannot be installed in California due to state water conservation regulations.

A favorite of plumbing professionals everywhere, Summit delivers high performance and consistency in an attractive and versatile package. Available in multiple configurations and colors, the Summit line of toilets is sure to have the right fit for your bathroom. So whether you are looking for water conservation, ADA compliance or simply great value, Summit has you covered - with the performance you require.
  • Complete Toilet Kit (CTK) includes: toilet bowl and tank, toilet seat, flange bolts, wax ring with polyethylene flange and instructions
  • Round front, standard height toilet bowl
  • 1.6 gpf / 6.0 lpf low water consumption
  • Consistent, powerful and reliable
  • Attractive and versatile style
  • MagnaFlush high performance flushing technology with 3" rigid flapper flush valve
  • Fluidmaster pilot anti-siphon fill valve
  • Metal trip lever, chrome
  • SmartFasten 3-bolt connection prevents rocking and leaking
  • PuraClean glazed surface for easy cleaning
  • Fully glazed trapway
  • 12" rough-in
  • 1000 g MaP
  • White

Specs

–
Product Type:

Two Piece Toilet

Mount:

Floor

Shape:

Round

Color:

White

Series:

Summit

Material:

Vitreous China

Application:

Bathroom

Installation Type:

Floor Mount

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy