Apply to be a TradeMaster!
Summit 1.28 GPF Elongated SmartHeight Complete Toilet Kit (Bone)

Summit 1.28 GPF Elongated SmartHeight Complete Toilet Kit (Bone)

Brand:
Mansfield
SKU:
038410587
Rating:
(0)
Q&A:
(0)
Summit 1.28 GPF Elongated SmartHeight Complete Toilet Kit (Bone)
$620.05 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
Bone

Description

–
A favorite of plumbing professionals everywhere, Summit delivers high performance and consistency in an attractive and versatile package. Available in multiple configurations and colors, the Summit line of toilets is sure to have the right fit for your bathroom. So whether you are looking for water conservation, ADA compliance or simply great value, Summit has you covered - with the performance you require.
  • Complete Toilet Kit (CTK) includes: toilet bowl and tank, toilet seat, flange bolts, wax ring with polyethylene flange and instructions
  • Elongated front, SmartHeight toilet bowl
  • 1.28 gpf / 4.8 lpf high efficiency water consumption
  • Uses 20% less water than conventional toilets
  • Consistent, powerful and reliable
  • Attractive and versatile style
  • MagnaFlush high performance flushing technology with 3" rigid flapper flush valve
  • Fluidmaster pilot anti-siphon fill valve
  • Metal trip lever, chrome finish
  • SmartFasten 3-bolt connection prevents rocking and leaking
  • PuraClean easy-to-clean glaze
  • Fully glazed trapway
  • 1000 g MaP
  • Bone

Specs

–
Product Type:

Two Piece Toilet

Series:

Summit

Gallons Per Flush:

1.28

Material:

Vitreous China

Shape:

Elongated

Mount:

Floor

Installation Type:

Floor Mount

Application:

Bathroom

Color:

Bone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy