Apply to be a TradeMaster!
Main product image of Pro-Fit 3 1.28 GPF Elongated SmartHeight Complete Toilet Kit (White)
Magnifying glass
Hover image to zoom

Pro-Fit 3 1.28 GPF Elongated SmartHeight Complete Toilet Kit (White)

Brand:
Mansfield
SKU:
041370018
Rating:
(0)
Q&A:
(0)
Pro-Fit 3 1.28 GPF Elongated SmartHeight Complete Toilet Kit (White)
Magnifying glass
Hover image to zoom
$559.52 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

–
A staple of the Mansfield toilet lineup for almost 30 years, Pro-Fit has a long history of reliable performance. This Complete Toilet Kit (CTK) makes your toilet installation easy, including everything you need to save you time and money. All the while, its universal style will blend well with any décor. Economical, practical and dependable - Pro-Fit is an easy choice for the price-conscious home owner.
  • Complete Toilet Kit (CTK) includes: toilet bowl and tank, toilet seat, flange bolts, wax ring with polyethylene flange and instructions
  • Elongated front, SmartHeight toilet bowl
  • 1.28 gpf / 4.8 lpf high efficiency water consumption
  • Uses 20% less water than conventional toilets
  • Universal style blends nicely with any décor
  • SmartFlush flushing technology with 3-2" hybrid flush valve
  • Fluidmaster pilot anti-siphon fill valve
  • Plastic trip lever, color match finish
  • SmartFasten 3-bolt connection
  • Fully glazed trapway
  • 800 g MaP
  • Tank liner
  • White

Specs

–
Shape:

Elongated

Installation Type:

Floor Mount

Product Type:

Two Piece Toilet

Series:

Pro-Fit

Color:

White

Application:

Bathroom

Gallons Per Flush:

1.28

Mount:

Floor

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy