Apply to be a TradeMaster!
Main product image of Maverick Elongated SmartHeight Toilet Bowl (White)
Magnifying glass
Hover image to zoom

Maverick Elongated SmartHeight Toilet Bowl (White)

Brand:
Mansfield
SKU:
101400000
Rating:
(0)
Q&A:
(0)
Maverick Elongated SmartHeight Toilet Bowl (White)
Magnifying glass
Hover image to zoom
$177.76 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–
Water conservation is a growing global concern, leaving many searching for environmentally responsible bathroom fixtures that still meet high standards for performance. Mansfield's Maverick delivers just that. Using almost 40% less water than standard gravity toilets, Maverick's powerful one-gallon flush achieves a MaP rating of 800 grams and proudly bears both the EPA WaterSense seal of approval and the MaP PREMIUM designation.
  • Elongated SmartHeight Toilet Bowl
  • Constrain water usage not performance
  • Fully glazed trapway
  • 800 gr MaP
  • White

Specs

–
Series:

Maverick

Installation Type:

Floor Mount

Mount:

Floor

Shape:

Elongated

Product Type:

Toilet Bowl

Material:

Vitreous China

Gallons Per Flush:

1

Color:

White

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy