Apply to be a TradeMaster!
Main product image of Barrett 1.6 GPF Toilet Tank (White)
Magnifying glass
Hover image to zoom

Barrett 1.6 GPF Toilet Tank (White)

Brand:
Mansfield
SKU:
106010000
Rating:
(0)
Q&A:
(0)
Barrett 1.6 GPF Toilet Tank (White)
Magnifying glass
Hover image to zoom
$150.31 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–
Note: This product exceeds California's maximum toilet flush volume of 1.28 gallons per flush and cannot be installed in California due to state water conservation regulations.

With an inviting and warm look, the Barrett suite is a classic style choice filled with architectural details. It's not surprising that this line is one of the more universally appealing suites. This elongated, SmartHeight toilet boasts a concealed trapway, making it easy to clean and even easier to complete your perfect bathroom suite.
  • Warm and inviting style for your designer bathroom
  • 1.6 gpf / 6.0 lpf low water consumption
  • MagnaFlush high performance flushing technology with 3" flush valve
  • Pilot operated anti-siphon fill valve
  • Decorative side-mount metal trip lever, chrome
  • Coordinating lavatories and bathtubs available
  • 800 gr MaP
  • White

Specs

–
Gallons Per Flush:

1.6

Application:

Bathroom

Product Type:

Toilet Tank

Handle Style:

Lever

Material:

Vitreous China

Color:

White

Series:

Barrett

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy