Apply to be a TradeMaster!
Main product image of Alto Elongated Toilet Bowl (Bone)
Magnifying glass
Hover image to zoom

Alto Elongated Toilet Bowl (Bone)

Brand:
Mansfield
SKU:
135010507
Rating:
(0)
Q&A:
(0)
Alto Elongated Toilet Bowl (Bone)
Magnifying glass
Hover image to zoom
$311.60 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
Bone
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor

Description

–
A staple of the Mansfield toilet lineup for almost 30 years, Alto has a long history of reliable performance. It is offered in a wide range of configurations to meet your project needs, and its universal style will blend well with any décor. Economical, practical and dependable - Alto is an easy choice for the price-conscious home owner.
  • Elongated front, standard height toilet bowl
  • Universal style blends nicely with any décor
  • SmartFasten 3-bolt connection prevents rocking and leaking
  • Fully glazed, 2" trapway
  • Toilet seat not included
  • Bone

Specs

–
Installation Type:

Floor Mount

Product Type:

Toilet Bowl

Color:

Bone

Series:

Alto

Shape:

Elongated

Material:

Vitreous China

Mount:

Floor

Gallons Per Flush:

1.6

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy