Apply to be a TradeMaster!
Quantum Elongated SmartHeight Toilet Bowl (Bone)

Quantum Elongated SmartHeight Toilet Bowl (Bone)

Brand:
Mansfield
SKU:
148010500
Rating:
(0)
Q&A:
(0)
Quantum Elongated SmartHeight Toilet Bowl (Bone)
$58.98 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Bone
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount

Description

–
Looking for a toilet you don't need to worry about? From the corner coffee shop to your bustling four-bedroom home, Quantum pressure-assist toilets provide commercial-grade power for bathrooms with heavy traffic. The pressure-assist flushing system by Flushmate uses compressed air to blast water through the bowl, delivering a quicker, more effective flush than conventional gravity toilets. Available in three water consumption options, Quantum offers the perfect balance of power and water conservation for any application.
  • Elongated SmartHeight bowl
  • High performance pressure-assist provides quicker, more effective bowl evacuation than conventional gravity flush toilets
  • Fully glazed trapway
  • 12" Rough-In
  • Bone

Specs

–
Product Type:

Toilet Bowl

Series:

Quantum

Shape:

Elongated

Color:

Bone

Material:

Vitreous China

Mount:

Floor

Application:

Bathroom

Installation Type:

Floor Mount

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy