Apply to be a TradeMaster!
Main product image of Quantum Elongated SmartHeight Rear-Outlet Floor-Mount Toilet Bowl (White)
Magnifying glass
Hover image to zoom

Quantum Elongated SmartHeight Rear-Outlet Floor-Mount Toilet Bowl (White)

Brand:
Mansfield
SKU:
151010000
Rating:
(1)
Q&A:
(0)
Quantum Elongated SmartHeight Rear-Outlet Floor-Mount Toilet Bowl (White)
Magnifying glass
Hover image to zoom
$377.32 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

–
Looking for a toilet you don't need to worry about? From the corner coffee shop to your bustling four-bedroom home, Quantum pressure-assist toilets provide commercial-grade power for bathrooms with heavy traffic. The pressure-assist flushing system by Flushmate uses compressed air to blast water through the bowl, delivering a quicker, more effective flush than conventional gravity toilets. Available in three water consumption options, Quantum offers the perfect balance of power and water conservation for any application.
  • Elongated SmartHeight rear outlet floor-mount bowl
  • High performance pressure-assist provides quicker, more effective bowl evacuation than conventional gravity flush toilets
  • Fully glazed trapway
  • White

Specs

–
Gallons Per Flush:

1.6

Series:

Quantum

Product Type:

Toilet Bowl

Shape:

Elongated

Color:

White

Installation Type:

Floor Mount

Mount:

Floor

Material:

Vitreous China

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again from this company

Looks great!
Georgia
Minnesota
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy