Apply to be a TradeMaster!
Main product image of QuantumOne 1.0 Toilet Tank (White)
Magnifying glass
Hover image to zoom

QuantumOne 1.0 Toilet Tank (White)

Brand:
Mansfield
SKU:
153010040
Rating:
(0)
Q&A:
(0)
QuantumOne 1.0 Toilet Tank (White)
Magnifying glass
Hover image to zoom
$327.06 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Color
White
Product Highlight: Material
Vitreous China

Description

–
Looking for a toilet you don't need to worry about? From the corner coffee shop to your bustling four-bedroom home, Quantum pressure-assist toilets provide commercial-grade power for bathrooms with heavy traffic. The pressure-assist flushing system by Flushmate uses compressed air to blast water through the bowl, delivering a quicker, more effective flush than conventional gravity toilets. Available in three water consumption options, Quantum offers the perfect balance of power and water conservation for any application.
  • Commercial-grade power for the most demanding users
  • 1.0 gpf / 3.8 lpf ultra low water consumption
  • Uses almost 40% less water than conventional toilets
  • High-performance pressure-assist provides quicker, more effective bowl evacuation than conventional gravity flush toilets
  • Flushmate high performance flushing technology
  • Right-hand metal trip lever, chrome finish
  • White

Specs

–
Product Type:

Toilet Tank

Handle Style:

Lever

Color:

White

Gallons Per Flush:

1

Application:

Bathroom

Series:

QuantumOne

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy