Apply to be a TradeMaster!
Main product image of Alto 1.6 GPF Toilet Tank (Biscuit)
Magnifying glass
Hover image to zoom

Alto 1.6 GPF Toilet Tank (Biscuit)

Brand:
Mansfield
SKU:
160014307
Rating:
(0)
Q&A:
(0)
Alto 1.6 GPF Toilet Tank (Biscuit)
Magnifying glass
Hover image to zoom
$170.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Biscuit
Product Highlight: Material
Vitreous China
Product Highlight: Handle Style
Lever

Description

–
Note: This product exceeds California's maximum toilet flush volume of 1.28 gallons per flush and cannot be installed in California due to state water conservation regulations.

A staple of the Mansfield toilet lineup for almost 30 years, Alto has a long history of reliable performance. It is offered in a wide range of configurations to meet your project needs, and its universal style will blend well with any décor. Economical, practical and dependable - Alto is an easy choice for the price-conscious home owner.
  • 1.6 gpf / 6.0 lpf low water consumption
  • Economical, practical and dependable
  • Universal style blends nicely with any décor
  • Fluidmaster pilot anti-siphon fill valve
  • SmartFlush flushing technology with 2" flush tower
  • Plastic trip lever, chrome finish
  • SmartFasten 3-bolt connection
  • Biscuit

Specs

–
Color:

Biscuit

Gallons Per Flush:

1.6

Material:

Vitreous China

Product Type:

Toilet Tank

Series:

Alto

Handle Style:

Lever

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy