Apply to be a TradeMaster!
Main product image of Enso Elongated SmartHeight Toilet Bowl
Magnifying glass
Hover image to zoom

Enso Elongated SmartHeight Toilet Bowl

Brand:
Mansfield
SKU:
177010000
Rating:
(0)
Q&A:
(0)
Enso Elongated SmartHeight Toilet Bowl
Magnifying glass
Hover image to zoom
$261.32 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

–
The Enso suite is part of the stylish, yet attainable Mansfield collection. The elongated, SmartHeight toilet features a concealed trapway that enables its zen-like features to flow. Its smooth, sleek lines give it the modern look that so many consumers are looking for today. Pair it with a coordinating tub and lavatory for a complete suite that will turn an ordinary bathroom into an oasis.
  • Modern and harmonious style for your designer bathroom
  • Elongated front, SmartHeight toilet bowl
  • Skirted concealed trapway for easier cleaning
  • Includes slow close toilet seat
  • Coordinating lavatories and bathtubs available

Specs

–
Installation Type:

Floor Mount

Material:

Vitreous China

Color:

White

Gallons Per Flush:

1.6

Series:

Enso

Mount:

Floor

Shape:

Elongated

Product Type:

Toilet Bowl

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy