Apply to be a TradeMaster!
Main product image of Barrett 1.28 GPF Toilet Tank (White)
Magnifying glass
Hover image to zoom

Barrett 1.28 GPF Toilet Tank (White)

Brand:
Mansfield
SKU:
310610000
Rating:
(0)
Q&A:
(0)
Barrett 1.28 GPF Toilet Tank (White)
Magnifying glass
Hover image to zoom
$136.84 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Handle Style
Lever
Product Highlight: Color
White

Description

–
With an inviting and warm look, the Barrett suite is a classic style choice filled with architectural details. It's not surprising that this line is one of the more universally appealing suites. This elongated, SmartHeight toilet boasts a concealed trapway, making it easy to clean and even easier to complete your perfect bathroom suite.
  • Warm and inviting style for your designer bathroom
  • 1.28 gpf / 4.8 lpf high efficiency water consumption
  • Uses 20% less water than conventional toilets
  • MagnaFlush high performance flushing technology with 3" flush valve
  • Pilot operated anti-siphon fill valve
  • Decorative side-mount metal trip lever, chrome
  • Coordinating lavatories and bathtubs available
  • 800 gr MaP
  • White

Specs

–
Material:

Vitreous China

Gallons Per Flush:

1.28

Application:

Bathroom

Product Type:

Toilet Tank

Series:

Barrett

Handle Style:

Lever

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy