Apply to be a TradeMaster!
Summit Pro 1.6 GPF Tank (White)

Summit Pro 1.6 GPF Tank (White)

Brand:
Mansfield
SKU:
376010000
Rating:
(0)
Q&A:
(0)
Summit Pro 1.6 GPF Tank (White)
$126.22 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Handle Style
Lever

Description

–
Note: This product exceeds California's maximum toilet flush volume of 1.28 gallons per flush and cannot be installed in California due to state water conservation regulations.

Plumbing professionals have a reputation to maintain, and Mansfield has long been a preferred brand of tradesmen everywhere for its performance and reliability. Mansfield continues that tradition with the launch of Summit Pro, an extension of the well-known Summit line with a unique tank exclusively available through our wholesale partners.
  • 1.6 gpf / 6.0 lpf low water consumption
  • Exclusively available through Mansfield's wholesale partners
  • Clean, sleek style with faceted tank lines
  • MagnaFlush high performance flushing technology with 3" rigid flapper flush valve
  • Fluidmaster Pilot anti-siphon fill valve
  • Durable color match metal trip lever
  • SmartFasten 3-bolt connection prevents rocking and leaking
  • White

Specs

–
Series:

Summit Pro

Material:

Vitreous China

Product Type:

Toilet Tank

Color:

White

Application:

Bathroom

Handle Style:

Lever

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy