Apply to be a TradeMaster!
Main product image of Cascade 1.28 GPF Toilet Tank (White)
Magnifying glass
Hover image to zoom

Cascade 1.28 GPF Toilet Tank (White)

Brand:
Mansfield
SKU:
381610000
Rating:
(0)
Q&A:
(0)
Cascade 1.28 GPF Toilet Tank (White)
Magnifying glass
Hover image to zoom
$87.30 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–
Cascade's unique rimless bowl leaves no hard-to-reach places for dirt to hide, while its strong swirling action cleans the bowl with every flush. Virtually eliminating clogs, Cascade's powerful 800 gram MaP rating flush uses only 1.28 gallons of water, making "going green" an easy choice!
  • 1.28 gpf / 4.8 lpf high efficiency water consumption
  • Uses 20% less water than conventional toilets
  • MagnaFlush high performance flushing technology with 3" flush valve
  • Pilot operated anti-siphon fill valve
  • Plastic trip lever, chrome plated
  • White

Specs

–
Product Type:

Toilet Tank

Handle Style:

Lever

Series:

Cascade

Material:

Vitreous China

Application:

Bathroom

Color:

White

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy