Apply to be a TradeMaster!
Main product image of Summit Elongated Toilet Bowl (White)
Magnifying glass
Hover image to zoom

Summit Elongated Toilet Bowl (White)

Brand:
Mansfield
SKU:
382010000
Rating:
(0)
Q&A:
(0)
Summit Elongated Toilet Bowl (White)
Magnifying glass
Hover image to zoom
$123.40 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China

Description

–
A favorite of plumbing professionals everywhere, Summit delivers high performance and consistency in an attractive and versatile package. Available in multiple configurations and colors, the Summit line of toilets is sure to have the right fit for your bathroom. So whether you are looking for water conservation, ADA compliance or simply great value, Summit has you covered - with the performance you require.
  • Elongated front, standard height toilet bowl
  • Consistent, powerful and reliable
  • Attractive and versatile style
  • SmartFasten 3-bolt connection prevents rocking and leaking
  • PuraClean glazed surface makes cleaning easy
  • Fully glazed trapway
  • 12" Rough-In
  • Toilet seat not included
  • White

Specs

–
Mount:

Floor

Product Type:

Toilet Bowl

Shape:

Elongated

Color:

White

Series:

Summit

Application:

Bathroom

Installation Type:

Floor Mount

Gallons Per Flush:

1.28

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy