Apply to be a TradeMaster!
Main product image of Summit 1.28 GPF Toilet Tank (White)
Magnifying glass
Hover image to zoom

Summit 1.28 GPF Toilet Tank (White)

Brand:
Mansfield
SKU:
387010000
Rating:
(1)
Q&A:
(0)
Summit 1.28 GPF Toilet Tank (White)
Magnifying glass
Hover image to zoom
$87.23 each
In Stock
In Stock
Get 50 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Handle Style
Lever
Product Highlight: Color
White

Description

–
A favorite of plumbing professionals everywhere, Summit delivers high performance and consistency in an attractive and versatile package. Available in multiple configurations and colors, the Summit line of toilets is sure to have the right fit for your bathroom. So whether you are looking for water conservation, ADA compliance or simply great value, Summit has you covered - with the performance you require.
  • 1.28 gpf / 4.8 lpf high efficiency water consumption
  • Uses 20% less water than conventional toilets
  • Consistent, powerful and reliable
  • Attractive and versatile style
  • MagnaFlush high performance flushing technology
  • Fluidmaster Pilot anti-siphon fill valve
  • Metal trip lever, chrome finish
  • SmartFasten 3-bolt connection prevents rocking and leaking
  • White

Specs

–
Series:

Summit

Application:

Bathroom

Material:

Vitreous China

Handle Style:

Lever

Gallons Per Flush:

1.28

Color:

White

Product Type:

Toilet Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Would not buy this product for another bathroom

The tank cover doesn't completely fit on the tank. It fits over the front, but not over the back. In addition, the lid is not flat so when the woman of the house puts items on the back of the toilet, they vibrate their way off crashing on the floor. Make it flat and fix the cover so it closes over the tank!
Me
White Ga
26 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy