Apply to be a TradeMaster!
Main product image of Cascade Elongated SmartHeight Toilet Bowl (White)
Magnifying glass
Hover image to zoom

Cascade Elongated SmartHeight Toilet Bowl (White)

Brand:
Mansfield
SKU:
481710000
Rating:
(0)
Q&A:
(0)
Cascade Elongated SmartHeight Toilet Bowl (White)
Magnifying glass
Hover image to zoom
$201.89 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

–
Cascade's unique rimless bowl leaves no hard-to-reach places for dirt to hide, while its strong swirling action cleans the bowl with every flush. Virtually eliminating clogs, Cascade's powerful 800 gram MaP rating flush uses only 1.28 gallons of water, making "going green" an easy choice!
  • Elongated front, SmartHeight toilet bowl
  • Unique rimless bowl design reduces dirt and bacteria that could hide under the rim
  • Fully glazed trapway
  • White

Specs

–
Material:

Vitreous China

Installation Type:

Floor Mount

Product Type:

Toilet Bowl

Color:

White

Mount:

Floor

Shape:

Elongated

Application:

Bathroom

Series:

Cascade

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy