Apply to be a TradeMaster!
Main product image of Carbonator Pump Motor - 1/8 HP, 1725 RPM, 1 PH (115V)
Magnifying glass
Hover image to zoom

Carbonator Pump Motor - 1/8 HP, 1725 RPM, 1 PH (115V)

SKU:
4404-MARATHON
Rating:
(0)
Q&A:
(0)
Carbonator Pump Motor - 1/8 HP, 1725 RPM, 1 PH (115V)
Magnifying glass
Hover image to zoom
$227.23 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
5.6 Amps

Description

–
Carbonator Pump Motor - 1/8 HP, 1725 RPM, 1 PH (115V)

Specifications:
  • Motor Category: Hot Water Circulating Pump Motor
  • Motor Phase: 1 ph
  • Motor Horsepower: 0.13 hp, 1/8 hp
  • Synchronous RPM: 1800 rpm
  • Motor Supply Voltage: 115 V
  • Frame Size: 48Y
  • Enclosure Type: DP (Drip Proof)
  • Frequency Rating: 60 Hz
  • Mounting Type: Resilient Ring
  • Duty / Condition Type: Continuous Duty
  • Thermal Protection: Automatic
  • Full Load Current: 2.60 A
  • Full Load Efficiency: 50.50 %
  • Base RPM: 1725 rpm
  • Standards Met: UL, CSA
  • Shaft Diameter: 0.50 in
  • Overall Length (C-Dimension): 8.93 in
  • Service Factor: 1.40
  • Frame Material: Rolled Steel
  • Insulation Class: B
  • IP Rating: 12
  • Weight: 13 lbs
  • Applications: Transformer Cooling Fan

Specs

–
Type:

Carbonator Pump

RPM:

1725

Amperage:

5.6

Horse Power:

1/8

Voltage:

115V

Phase:

1

Mount:

Resilient Rings

Frame:

48Y

Bearings:

Ball

Enclosure Type:

Drip Proof

Rotation:

CW/CCW

Motor:

Split Phase

Duty:

Continuous

Poles:

4

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Motor Orientation:

Any

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy