Apply to be a TradeMaster!
Main product image of Fan and Blower Motor - 1 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom

Fan and Blower Motor - 1 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

SKU:
4688
Rating:
(1)
Q&A:
(0)
Fan and Blower Motor - 1 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$470.84 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
14.4 Amps

Description

–
Features:
  • Ball bearings
  • Heavy gauge steel frame and base
  • Service Factor, as noted
  • Capacitor start / capacitor run as noted
  • Thermal protection, as noted
  • 48Y and 48YZ frame have 48/56 frame mounting holes
  • UL Recognized and CSA certified

Specs

–
Amperage:

14.4

Type:

Fan & Blower

RPM:

1725

Horse Power:

1

Voltage:

115/208-230v

Phase:

1

Mount:

Resilient Base

Bearings:

Ball

Rotation:

CW/CCW

Frame:

56Z

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Induction Run

Duty:

Continuous

Poles:

4

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Overload Protection:

Automatic

Motor Orientation:

Any

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Yes
Gator
Orlando Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy