Pros, Join Our TradeMaster Program!
Description
Features:
  • Marathon Motor
  • Split Phase
  • 48/56 Frame
  • Resilient Base
  • Reversible Rotation
  • Open, Dripproof
  • Includes 5/8" Shaft Adapter & Key
  • Automatic Overload
  • 60 Hertz
  • 1.35 Service Factor
  • Single Phase
  • Ball Bearings
Specifications:
  • H.P. 1/2
  • RPM 1725
  • Enclosure Dripproof
  • Frame 48Y
  • Phase 1
  • Hertz 60
  • Type Split Phase
  • Voltage 115
Read more
Specs
Product Type:
Fan Motor
Blower Motor
Amperage:
7.5
Horse Power:
1/2
Voltage:
115v
Phase:
1
Enclosure Type:
Drip Proof
Mount:
Resilient Base
Bearings:
Sleeve
RPM:
1725
Frame:
48Z
Rotation:
Selective CCW
Motor:
Split Phase
Poles:
4
Duty:
Continuous
Speeds:
1
Max Ambient Temp (°F):
104°F
Insulation Class:
B
Motor Orientation:
Horizontal
Overload Protection:
Automatic
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.