Apply to be a TradeMaster!
Main product image of Fan & Blower Motor - 1/2 HP, 1800 RPM, 1 PH, Selective CCW (115/208-230V)
Magnifying glass
Hover image to zoom

Fan & Blower Motor - 1/2 HP, 1800 RPM, 1 PH, Selective CCW (115/208-230V)

SKU:
B317-MARATHON
Rating:
(2)
Q&A:
(0)
Fan & Blower Motor - 1/2 HP, 1800 RPM, 1 PH, Selective CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$358.34 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base - Extended Studs

Description

–
Fan & Blower Motor - 1/2 HP, 1800 RPM, 1 PH, Selective CCW (115/208-230V)

Features:
  • Heavy gauge steel frame and base
  • Ball bearings (except as noted)
  • Thermal protection, as noted
  • Capacitor start design for high starting torque
  • Capacitor start/capacitor run design for higher efficiency, as noted
  • 48Y and 48YZ have 48/56 Fr mounting holes
  • Service Factor, as noted
  • UL Recognized and CSA Certified

Specs

–
Type:

Fan & Blower

RPM:

1725

Horse Power:

1/2

Voltage:

115/208-230v

Phase:

1

Frame:

56

Mount:

Resilient Base - Extended Studs

Bearings:

Ball

Rotation:

Selective CCW

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Induction Run

Poles:

4

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

Automatic

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great service

great csutomer service
ami
los angeles ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right motor for the application

Replaced a 20 year old motor on a barn fan. Bolted right on the mounting plate!!!
RMStar
Lake City Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy