Fan & Blower Motor - 3/4 HP, 1800 RPM, 1 PH, CCW (115/208-230V)
Features:
| Type: | Fan & Blower |
|---|---|
| RPM: | 1725 |
| Horse Power: | 3/4 |
| Voltage: | 115/208-230v |
| Phase: | 1 |
| Mount: | Resilient Base - Extended Studs |
| Frame: | 56 |
| Bearings: | Ball |
| Rotation: | Selective CCW |
| Enclosure Type: | Drip Proof |
| Motor: | Capacitor Start/Induction Run |
| Duty: | Continuous |
| Poles: | 4 |
| Speeds: | 1 |
| Max Ambient Temp (°F): | 104°F |
| Insulation Class: | B |
| Motor Orientation: | Horizontal |
| Overload Protection: | Automatic |