Apply to be a TradeMaster!
Main product image of Fan & Blower Motor - 1/6 HP, 1725 RPM, 1 PH, Selective CCW (115V)
Magnifying glass
Hover image to zoom

Fan & Blower Motor - 1/6 HP, 1725 RPM, 1 PH, Selective CCW (115V)

SKU:
B322-MARATHON
Rating:
(0)
Q&A:
(0)
Fan & Blower Motor - 1/6 HP, 1725 RPM, 1 PH, Selective CCW (115V)
Magnifying glass
Hover image to zoom
$188.95 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Resilient Base - Extended Studs
Product Highlight: Amperage
3.6 Amps

Description

–
Fan & Blower Motor - 1/6 HP, 1725 RPM, 1 PH, Selective CCW (115V)

Features:
  • Ball bearings (except as noted)
  • Service factor, as noted
  • Thermal protection, as noted
  • Variable torque on two speed motors
  • Extended thru-bolts, as noted
  • Heavy gauge steel frame and base
  • 48Y and 48YZ frame have 48/56 frame mounting holes
  • UL Recognized and CSA certified

Specs

–
Type:

Fan & Blower

RPM:

1725

Amperage:

3.6

Horse Power:

1/6

Voltage:

115V

Phase:

1

Mount:

Resilient Base - Extended Studs

Bearings:

Ball

Rotation:

Selective CCW

Frame:

48Y

Enclosure Type:

Drip Proof

Motor:

Split Phase

Poles:

4

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Motor Orientation:

Horizontal

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy