Apply to be a TradeMaster!
Main product image of General Purpose Motor - 1 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 1 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

SKU:
C1158
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 1 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$420.05 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base

Description

–
General Purpose Motor - 1 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

Features:
  • Heavy gauge steel frame and base
  • Ball bearings (except as noted)
  • Economical split phase or capacitor start designs, as noted
  • Service Factor, as noted
  • UL Recognized and CSA Certified

Specs

–
Type:

General Purpose

RPM:

1725

Horse Power:

1

Voltage:

115/208-230v

Phase:

1

Mount:

Resilient Base

Frame:

56

Bearings:

Ball

Rotation:

CW/CCW

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Induction Run

Duty:

Continuous

Poles:

4

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy