Apply to be a TradeMaster!
Main product image of General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

SKU:
C1160
Rating:
(1)
Q&A:
(0)
General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$595.79 each
In Stock
In Stock
Get 39 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Resilient Base

Description

–
General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

Features:
  • Heavy gauge steel frame and base
  • Ball bearings (except as noted)
  • Economical split phase or capacitor start designs, as noted
  • Service Factor, as noted
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

General Purpose

RPM:

1725

Horse Power:

1-1/2

Voltage:

115/208-230v

Phase:

1

Mount:

Resilient Base

Frame:

56H

Bearings:

Ball

Rotation:

CW/CCW

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Capacitor Run

Poles:

4

Duty:

Continuous

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Overload Protection:

Automatic

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Fit

It was the exact same replacement motor. I was told by other vendors, contractor and technicians that the exact replacement motor would be difficult to find. Supply House makes find replacement parts easy to find and their shipping process and communication is immaculate. I will keep buying products from them due to their competitive pricing and swift shipping process.
B Patel
Columbia MD
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy