Apply to be a TradeMaster!
Main product image of General Purpose Motor - 3/4 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 3/4 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

SKU:
C175A
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 3/4 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$558.53 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
6.6 Amps

Description

–
General Purpose Motor - 3/4 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

Features:
  • Heavy gauge steel frame and base
  • Ball bearings (except as noted)
  • Economical split phase or capacitor start designs, as noted
  • Service Factor, as noted
  • UL Recognized and CSA Certified

Specs

–
Type:

General Purpose

RPM:

1725

Amperage:

6.6

Horse Power:

3/4

Voltage:

115/230V

Phase:

1

Mount:

Resilient Base

Frame:

56

Bearings:

Ball

Rotation:

Selective CCW

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Capacitor Run

Duty:

Continuous

Poles:

4

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy