Apply to be a TradeMaster!
Main product image of General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

SKU:
C186A
Rating:
(1)
Q&A:
(0)
General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$550.62 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
12.6 Amps

Description

–
General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)

Features:
  • Heavy gauge steel frame and base
  • Capacitor start/capacitor run design for reduced amperage
  • Energy saver design

***Note: Image may not be actual representation of item.

Specs

–
Type:

General Purpose

RPM:

1725

Amperage:

12.6

Horse Power:

1-1/2

Voltage:

115/208-230v

Phase:

1

Mount:

Resilient Base

Frame:

56H

Bearings:

Ball

Rotation:

Selective CCW

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Capacitor Run

Poles:

4

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Motor Orientation:

Horizontal

Overload Protection:

Automatic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Too hot

It is too hot when it's running. I have to change an other one
Ken
Cut off in Louisiana
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy